This item is Discontinued.

Newport Brass Exposed Tub and Hand Shower Set, 2, Wall, Oil Rubbed Bronze - Hand Relieved 934/ORB

Exposed Tub and Hand Shower Set, 2, Wall, Oil Rubbed Bronze - Hand Relieved (Discontinued)

  • Mfr # 934/ORB
  • Zoro # G8934695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934/ORB
Zoro #
G8934695
UPC #
760724259930
Country of Origin
United States

Dimensions

Height
11.88
Width
8
Hand Shower Diameter
2
Faucet Connection Size
0.75
Handle Length (in)
2.94
Hose Length
59
Faucet Center Size
6

Details

Includes
Full Line of Matching Accessories
Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Finish
Oil Rubbed Bronze - Hand Relieved
Shower Head Type
Hand Shower
Connection
3/4"-14 NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1
Material
Solid Brass
Handle Material
Brass
Handle Type
Cross
Weight
8.3
Tub Spout Reach
8.88
Faucet Mount
Wall Mounted
Faucet Type
Tub Filler
Hose Included
Yes
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Handle Included
Yes
Drain included
No
Faucet Connection
NPT

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.