Exposed Tub and Hand Shower Set, Polished Chrome, Floor

  • Mfr # 2040-4261-26

  • Zoro # G7458544


product price:  $2,042.99
/ea
Free Shipping & Returns

Key Features

Features
Euro Motion Ceramic Disc 40Mm Valve Cartridge, Contemporary Hand Shower Design of Resin Construction, Floor Mounting Bracket With Integral Base and Escutcheon, 3/4" Braided Hot and Cold Supply Lines (With 1/2" Adapters) and a Floor Mounting Bracket With Integral Base and Escutcheon
Flow Rate
9.25 gpm
Mounting Type
Floor
ADA Compliant
Yes
Shower Head Type
Hand Shower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2040-4261-26
Zoro #
G7458544
UPC #
760724461203
Country of Origin
United States

Dimensions

Height
43
Width
10
Hand Shower Diameter
2
Hose Length
59
Faucet Connection Size
0.75

Details

Item
Exposed Tub and Hand Shower Set
Features
Euro Motion Ceramic Disc 40Mm Valve Cartridge, Contemporary Hand Shower Design of Resin Construction, Floor Mounting Bracket With Integral Base and Escutcheon, 3/4" Braided Hot and Cold Supply Lines (With 1/2" Adapters) and a Floor Mounting Bracket With Integral Base and Escutcheon
Flow Rate
9.25 gpm
Mounting Type
Floor
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Shower
Connection
1/2"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992
Material
Brass
Handle Material
Brass
Flow Rate (GPM)
9.25
Handle Type
Lever
Number of Handles
1
Weight
13.5
Hose Included
Yes
Tub Spout Reach
8.69
Handle Included
Yes
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Type
Tub Filler

Description

The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.