Exposed Tub and Hand Shower Set, Polished Chrome, Floor

  • Mfr # 2480-4261-26

  • Zoro # G7475405


product price:  $2,042.99
/ea
Free Shipping & Returns

Key Features

Features
Euro Motion Ceramic Disc 40Mm Valve Cartridge, Floor Mounting Bracket With Integral Base and Escutcheon, Contemporary Hand Shower Design of Resin Construction
Flow Rate
Spout: 9.25 gpm, Hand shower: 1.8 gpm
Mounting Type
Floor
ADA Compliant
Yes
Shower Head Type
Hand Shower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2480-4261-26
Zoro #
G7475405
UPC #
760724461234
Country of Origin
United States

Dimensions

Height
43.31
Width
8.2
Depth
8-11/16"
Face Dia.
1-1/8"
Hose Length
59
Hand Shower Diameter
1
Faucet Connection Size
0.75

Details

Item
Exposed Tub and Hand Shower Set
Features
Euro Motion Ceramic Disc 40Mm Valve Cartridge, Floor Mounting Bracket With Integral Base and Escutcheon, Contemporary Hand Shower Design of Resin Construction
Flow Rate
Spout: 9.25 gpm, Hand shower: 1.8 gpm
Mounting Type
Floor
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Shower
Connection
1/2"
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Handle Type
Lever
Material
Solid Brass
Flow Rate (GPM)
9.25
Handle Material
Brass
Number of Handles
1
Weight
13.5
Drain included
No
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Tub Spout Reach
8.69
Handle Included
Yes
Faucet Type
Tub Filler
Hose Included
Yes

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.