Exposed Tub and Hand Shower Set, 2, Deck, Polished Gold (PVD)

  • Mfr # 1020-4273/24

  • Zoro # G8958714


product price:  $1,995.99
/ea
Free Shipping & Returns

Key Features

Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020-4273/24
Zoro #
G8958714
UPC #
760724619499
Country of Origin
United States

Dimensions

Height
15-3/4"
Face Dia.
2"
Faucet Connection Size
0.75
Faucet Center Size
7.25
Hose Length
59
Handle Length (in)
3.38
Hand Shower Diameter
2

Details

Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
Finish
Polished Gold (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Handle Material
Brass
Material
Solid Brass
Handle Type
Lever
Weight
4.56
Hose Included
Yes
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Type
Tub Filler
Faucet Mount
Deck Mounted
Faucet Material
Brass
Tub Spout Reach
9.13
Faucet Connection
NPT
Drain included
No

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.