Exposed Tub and Hand Shower Set, 3, Floor, Polished Nickel

  • Mfr # 1400-4261-15

  • Zoro # G7393453


product price:  $2,554.99
/ea
Free Shipping & Returns

Key Features

Includes
3/4" Braided Hot and Cold Supply Lines (with 1/2" Adapters) and A Floor Mounting Bracket with Integral Base and Escutcheon
Features
Euro-Motion Ceramic Disc 40 Mm Valve Cartridge, Contemporary Hand shower Design of Resin Construction
Flow Rate
Spout: 9.25 gpm; Shower Head: 1.8 gpm
Mounting Type
Floor
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1400-4261-15
Zoro #
G7393453
UPC #
709180028018
Country of Origin
United States

Dimensions

Height
40.38
Width
8
Hose Length
59
Handle Length (in)
3.5
Faucet Connection Size
0.75
Hand Shower Diameter
1

Details

Includes
3/4" Braided Hot and Cold Supply Lines (with 1/2" Adapters) and A Floor Mounting Bracket with Integral Base and Escutcheon
Item
Exposed Tub and Hand Shower Set
Features
Euro-Motion Ceramic Disc 40 Mm Valve Cartridge, Contemporary Hand shower Design of Resin Construction
Flow Rate
Spout: 9.25 gpm; Shower Head: 1.8 gpm
Mounting Type
Floor
Number of Holes
3
ADA Compliant
No
Finish
Polished Nickel
Shower Head Type
Hand Shower
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, US Federal and State Material Regulations
Material
Brass
Handle Type
Lever
Flow Rate (GPM)
9.2
Number of Handles
1
Handle Material
Brass
Weight
13.5
Hand Shower Flow Rate
1.8
Faucet Type
Tub Filler
Tub Spout Reach
10
Hose Included
Yes
Drain included
No
Handle Included
Yes
Faucet Material
Brass

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.