Exposed Tub and Hand Shower Set, Polished Nickel, Floor

  • Mfr # 2480-4261-15

  • Zoro # G7423368


product price:  $2,554.99
/ea
Free Shipping & Returns

Key Features

Features
Euro Motion Ceramic Disc 40Mm Valve Cartridge, Floor Mounting Bracket With Integral Base and Escutcheon, Contemporary Hand Shower Design of Resin Construction
Flow Rate
Spout: 9.25 gpm, Hand shower: 1.8 gpm
Mounting Type
Floor
ADA Compliant
Yes
Shower Head Type
Hand Shower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2480-4261-15
Zoro #
G7423368
UPC #
760724461210
Country of Origin
United States

Dimensions

Height
43.31
Width
8.2
Depth
8-11/16"
Face Dia.
1-1/8"
Hand Shower Diameter
1
Hose Length
59
Faucet Connection Size
0.75

Details

Item
Exposed Tub and Hand Shower Set
Features
Euro Motion Ceramic Disc 40Mm Valve Cartridge, Floor Mounting Bracket With Integral Base and Escutcheon, Contemporary Hand Shower Design of Resin Construction
Flow Rate
Spout: 9.25 gpm, Hand shower: 1.8 gpm
Mounting Type
Floor
ADA Compliant
Yes
Finish
Polished Nickel
Shower Head Type
Hand Shower
Connection
1/2"
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Handle Material
Brass
Material
Solid Brass
Number of Handles
1
Handle Type
Lever
Flow Rate (GPM)
9.25
Weight
13.5
Handle Included
Yes
Faucet Type
Tub Filler
Hose Included
Yes
Faucet Material
Brass
Tub Spout Reach
8.69
Drain included
No
Hand Shower Flow Rate
1.8

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.