Exposed Tub and Hand Shower Set, Satin Brass (PVD), Wall

  • Mfr # 2400-4283-04

  • Zoro # G7483455


product price:  $1,857.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Hot and Cold Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400-4283-04
Zoro #
G7483455
UPC #
760724488453
Country of Origin
United States

Dimensions

Height
12
Width
12
Depth
10-1/8"
Face Dia.
2"
Hose Length
59
Faucet Center Size
6
Handle Length (in)
3.38
Faucet Connection Size
0.75
Hand Shower Diameter
2

Details

Includes
Full Line of Matching Accessories
Item
Exposed Tub and Hand Shower Set
Features
Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Hot and Cold Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
No
Finish
Satin Brass (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Weight
4.56
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Type
Tub Filler
Drain included
No
Faucet Material
Brass
Tub Spout Reach
8.88
Handle Included
Yes
Hose Included
Yes
Faucet Mount
Wall Mounted

Description

Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.