
Exposed Tub and Hand Shower Set, Satin Bronze (PVD), Deck
Mfr # 2400-4272-10
Zoro # G7443266
product price: $2,200.99
/ea
Free Shipping & Returns
Key Features
Includes
Full Line of Matching Accessories
Features
Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter, 20 Point Car Tridge Facilitates Easy Handle Alignment
Flow Rate
1.8 gpm
Mounting Type
Deck
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2400-4272-10
Zoro #
G7443266
UPC #
760724487869
Country of Origin
United States
Dimensions
Height
12.88
Width
12
Depth
9-1/8"
Face Dia.
2"
Hose Length
59
Faucet Center Size
7.25
Handle Length (in)
2.5
Hand Shower Diameter
2
Faucet Connection Size
0.75
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.