Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Exposed Tub and Hand Shower Set, Satin Bronze (PVD), Wall 850-4283/10

Exposed Tub and Hand Shower Set, Satin Bronze (PVD), Wall (Discontinued)

  • Mfr # 850-4283/10
  • Zoro # G7411014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850-4283/10
Zoro #
G7411014
UPC #
760724487722
Country of Origin
United States

Dimensions

Height
11-7/8"
Hose Length
59
Hand Shower Diameter
2
Faucet Connection Size
0.75
Faucet Center Size
6
Handle Length (in)
3.13

Details

Includes
Full Line of Matching Accessories
Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Finish
Satin Bronze (PVD)
Shower Head Type
Hand Shower
Connection
3/4"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, CSA B64
Handle Material
Brass
Material
Solid Brass
Handle Type
Lever
Weight
7.55
Hose Included
Yes
Hand Shower Flow Rate
1.8
Drain included
No
Handle Included
Yes
Tub Spout Reach
8.88
Faucet Type
Tub Filler
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Material
Brass

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.