Shop NEWPORT BRASS

Exposed Tub and Hand Shower Set, Satin Gold (PVD), Wall

  • Mfr # 2400-4282-24S

  • Zoro # G7451517


product price:  $2,112.60
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter, 20 Point Car Tridge Facilitates Easy Handle Alignment, Cross Handles
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2400-4282-24S
Zoro #
G7451517
UPC #
760724488354
Country of Origin
United States

Dimensions

Height
12
Width
12
Depth
10-1/8"
Face Dia.
2"
Faucet Center Size
6
Hose Length
59
Faucet Connection Size
0.75
Hand Shower Diameter
2
Handle Length (in)
2.5

Details

Includes
Full Line of Matching Accessories
Item
Exposed Tub and Hand Shower Set
Features
Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter, 20 Point Car Tridge Facilitates Easy Handle Alignment, Cross Handles
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
No
Finish
Satin Gold (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Material
Solid Brass
Handle Material
Brass
Handle Type
Cross
Weight
4.56
Hand Shower Flow Rate
1.8
Faucet Mount
Wall Mounted
Faucet Type
Tub Filler
Handle Included
Yes
Faucet Connection
NPT
Hose Included
Yes
Tub Spout Reach
8.88
Faucet Material
Brass
Drain included
No

Description

Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.