Exposed Tub and Hand Shower Set, Satin Nickel (PVD), Floor

  • Mfr # 2480-4261-15S

  • Zoro # G7478126


product price:  $2,504.60
/ea
Free Shipping & Returns

Key Features

Features
Euro Motion Ceramic Disc 40Mm Valve Cartridge, Floor Mounting Bracket With Integral Base and Escutcheon, Contemporary Hand Shower Design of Resin Construction
Flow Rate
Spout: 9.25 gpm, Hand shower: 1.8 gpm
Mounting Type
Floor
ADA Compliant
Yes
Shower Head Type
Hand Shower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2480-4261-15S
Zoro #
G7478126
UPC #
760724461227
Country of Origin
United States

Dimensions

Height
43.31
Width
8.2
Depth
8-11/16"
Face Dia.
1-1/8"
Hose Length
59
Hand Shower Diameter
1
Faucet Connection Size
0.75

Details

Item
Exposed Tub and Hand Shower Set
Features
Euro Motion Ceramic Disc 40Mm Valve Cartridge, Floor Mounting Bracket With Integral Base and Escutcheon, Contemporary Hand Shower Design of Resin Construction
Flow Rate
Spout: 9.25 gpm, Hand shower: 1.8 gpm
Mounting Type
Floor
ADA Compliant
Yes
Finish
Satin Nickel (PVD)
Shower Head Type
Hand Shower
Connection
1/2"
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Handle Type
Lever
Handle Material
Brass
Material
Solid Brass
Flow Rate (GPM)
9.25
Number of Handles
1
Weight
13.5
Tub Spout Reach
8.69
Hose Included
Yes
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Type
Tub Filler

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.