This item is Discontinued.

Newport Brass Exposed Tub and Hand Shower Set, 2, Wall, Weathered Brass 1200-4273/03W

Exposed Tub and Hand Shower Set, 2, Wall, Weathered Brass (Discontinued)

  • Mfr # 1200-4273/03W
  • Zoro # G7433064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200-4273/03W
Zoro #
G7433064
UPC #
760724633297
Country of Origin
United States

Dimensions

Height
12.88
Width
12.75
Face Dia.
2"
Faucet Connection Size
0.75
Hose Length
59
Faucet Center Size
7.25
Handle Length (in)
3.38
Hand Shower Diameter
2

Details

Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Finish
Weathered Brass
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, California Energy Commission, ASME A112.18.3 (Back Flow), US Federal and State Material Regulations
Handle Type
Lever
Material
Solid Brass
Handle Material
Brass
Weight
2.8
Faucet Mount
Deck Mounted
Tub Spout Reach
9.13
Faucet Material
Brass
Hose Included
Yes
Faucet Type
Tub Filler
Hand Shower Flow Rate
1.8
Drain included
No
Handle Included
Yes
Faucet Connection
NPT

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.