This item is Discontinued.

Newport Brass Exposed Tub and Hand Shower Set, 2, Deck, Weathered Copper (Living, non-returnable) 1020-4273/08W

Exposed Tub and Hand Shower Set, 2, Deck, Weathered Copper (Living, non-returnable) (Discontinued)

  • Mfr # 1020-4273/08W
  • Zoro # G7401397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020-4273/08W
Zoro #
G7401397
UPC #
760724619116
Country of Origin
United States

Dimensions

Height
15-3/4"
Face Dia.
2"
Faucet Center Size
7.25
Hand Shower Diameter
2
Faucet Connection Size
0.75
Hose Length
59
Handle Length (in)
3.38

Details

Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
Finish
Weathered Copper (Living, non-returnable)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Handle Type
Lever
Handle Material
Brass
Material
Solid Brass
Weight
4.56
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass
Tub Spout Reach
9.13
Faucet Connection
NPT
Hose Included
Yes
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Type
Tub Filler

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.