This item is Discontinued.

Newport Brass Exposed Tub and Hand Shower Set, 2, Deck, Weathered Copper (Living, non-returnable) 933/08W

Exposed Tub and Hand Shower Set, 2, Deck, Weathered Copper (Living, non-returnable) (Discontinued)

  • Mfr # 933/08W
  • Zoro # G7481942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933/08W
Zoro #
G7481942
UPC #
760724384601
Country of Origin
United States

Dimensions

Height
12.88
Width
9
Hand Shower Diameter
2
Faucet Connection Size
0.75
Hose Length
59
Faucet Center Size
7.25
Handle Length (in)
2.94

Details

Includes
Full Line of Matching Accessories
Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
Finish
Weathered Copper (Living, non-returnable)
Shower Head Type
Hand Shower
Connection
3/4"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Cross
Material
Solid Brass
Handle Material
Brass
Weight
4.56
Faucet Type
Tub Filler
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
9.13
Faucet Mount
Deck Mounted
Handle Included
Yes
Hand Shower Flow Rate
1.8
Hose Included
Yes
Faucet Material
Brass

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.