This item is Discontinued.

Newport Brass Exposed Tub and Hand Shower Set, 2, Wall, Weathered Copper (Living, non-returnable) 1020-4283/08W

Exposed Tub and Hand Shower Set, 2, Wall, Weathered Copper (Living, non-returnable) (Discontinued)

  • Mfr # 1020-4283/08W
  • Zoro # G7445707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020-4283/08W
Zoro #
G7445707
UPC #
760724620211
Country of Origin
United States

Dimensions

Height
11-7/8"
Face Dia.
2"
Hose Length
59
Faucet Connection Size
0.75
Handle Length (in)
3.38
Faucet Center Size
6
Hand Shower Diameter
2

Details

Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Finish
Weathered Copper (Living, non-returnable)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Weight
8.3
Faucet Material
Brass
Tub Spout Reach
8.81
Hand Shower Flow Rate
1.8
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Hose Included
Yes
Faucet Mount
Wall Mounted
Faucet Type
Tub Filler

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.