This item is Discontinued.

Newport Brass Exposed Tub and Hand Shower Set, 2, Wall, Weathered Copper (Living, non-returnable) 1200-4273/08W

Exposed Tub and Hand Shower Set, 2, Wall, Weathered Copper (Living, non-returnable) (Discontinued)

  • Mfr # 1200-4273/08W
  • Zoro # G7406927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200-4273/08W
Zoro #
G7406927
UPC #
760724633471
Country of Origin
United States

Dimensions

Height
12.88
Width
12.75
Face Dia.
2"
Hose Length
59
Handle Length (in)
3.38
Faucet Connection Size
0.75
Faucet Center Size
7.25
Hand Shower Diameter
2

Details

Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Finish
Weathered Copper (Living, non-returnable)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, California Energy Commission, ASME A112.18.3 (Back Flow), US Federal and State Material Regulations
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Weight
2.8
Faucet Connection
NPT
Hose Included
Yes
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Handle Included
Yes
Drain included
No
Tub Spout Reach
9.13
Faucet Material
Brass
Faucet Type
Tub Filler

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.