
Exposed Tub and Hand Shower Set, 2, Wall, Weathered Copper (Living, non-returnable) (Discontinued)
- Mfr # 920-4282/08W
- Zoro # G7422914
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
920-4282/08W
Zoro #
G7422914
UPC #
760724639640
Country of Origin
United States
Dimensions
Height
11-7/8"
Hose Length
59
Faucet Connection Size
0.75
Handle Length (in)
2.94
Faucet Center Size
6
Hand Shower Diameter
2
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.