Exposed Tub & Hand Shower Set, Wall Mount in Polished Chrome

  • Mfr # 1020-4283/26

  • Zoro # G7390224


product price: $1,254.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Weight
8.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020-4283/26
Zoro #
G7390224
UPC #
760724591092
Country of Origin
United States

Dimensions

Faucet Connection Size
0.75
Handle Length (in)
3.38
Hose Length
59
Faucet Center Size
6
Hand Shower Diameter
2

Details

ADA Compliant
No
Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Weight
8.3
Handle Included
Yes
Hand Shower Flow Rate
1.8
Hose Included
Yes
Faucet Type
Tub Filler
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
8.81
Drain included
No

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.