This item is Discontinued.

Newport Brass Faucet Hole Cover in Gun Metal 103/14

Faucet Hole Cover in Gun Metal (Discontinued)

  • Mfr # 103/14
  • Zoro # G8931028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103/14
Zoro #
G8931028
UPC #
91388716386
Country of Origin
United States

Dimensions

Width
2.19
Height
0.25

Details

Finish
Gun Metal
ADA Compliant
No
Weight
0.15

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.