Zoro Homepage
This item is Discontinued.
Newport Brass Floor Riser Kit For Exposed Tub & Hand Shower Set, Copper 3-226/08W

Floor Riser Kit For Exposed Tub & Hand Shower Set, Copper (Discontinued)

  • Mfr # 3-226/08W
  • Zoro # G7393627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-226/08W
Zoro #
G7393627
UPC #
91388840524
Country of Origin
United States

Dimensions

Width
0.38
Height
31

Details

Finish
Weathered Copper (Living, non-returnable)
ADA Compliant
No
Weight
7.45
Handle Material
Brass
Faucet Material
Brass
Drain included
No

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.