This item is Discontinued.

Newport Brass Floor Riser Kit For Exposed Tub & Hand Shower Set in Biscuit 3-226/65

Floor Riser Kit For Exposed Tub & Hand Shower Set in Biscuit (Discontinued)

  • Mfr # 3-226/65
  • Zoro # G7397687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-226/65
Zoro #
G7397687
UPC #
760724306818
Country of Origin
United States

Dimensions

Width
0.38
Height
31

Details

Finish
Biscuit
ADA Compliant
No
Weight
7.45
Faucet Material
Brass
Drain included
No
Handle Material
Brass

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.