Shop NEWPORT BRASS
See all product information
Create Account
Floor Riser Kit For Exposed Tub & Hand Shower Set in French Gold (Pvd)
Mfr # 3-196-24A
Zoro # G7456523
product price: $838.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold (PVD)
Width
0.38
ADA Compliant
No
Height
31
Weight
8.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3-196-24A
Zoro #
G7456523
UPC #
760724330516
Country of Origin
United States
Dimensions
Width
0.38
Height
31
Details
Finish
French Gold (PVD)
ADA Compliant
No
Weight
8.9
Faucet Material
Brass
Drain included
No
Handle Material
Brass
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.