Zoro Homepage
This item is Discontinued.
No Product Image Available

Flow Control Valve, Hot in No Finish (Discontinued)

  • Mfr # 1-606H
  • Zoro # G7412107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-606H
Zoro #
G7412107
UPC #
760724004639
Country of Origin
United States

Dimensions

Height
2.19
Width
1.19
Valve Size
0.5

Details

Finish
No Finish
ADA Compliant
No
Weight
0.34
Valve Body Material
Brass

Description

Flow Control Valve, Hot in No Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.