Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Control Valve, Hot in No Finish

  • Mfr # 1-606HT

  • Zoro # G8952764


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Finish
No Finish
Width
2.19
Height
1.19
ADA Compliant
No
Valve Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-606HT
Zoro #
G8952764
UPC #
760724445296
Country of Origin
United States

Dimensions

Width
2.19
Height
1.19
Valve Size
0.5

Details

Finish
No Finish
ADA Compliant
No
Valve Body Material
Brass
Weight
0.65

Description

Flow Control Valve, Hot in No Finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.