Zoro Homepage
This item is Discontinued.
No Product Image Available

Flow Control Valve, Hot in No Finish (Discontinued)

  • Mfr # 1-607H
  • Zoro # G9027007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-607H
Zoro #
G9027007
UPC #
760724004653
Country of Origin
United States

Dimensions

Length
7.5
Height
2.75
Width
1.38
Valve Size
0.75

Details

Material
Brass
Finish
No Finish
Item
Plumbing Parts
ADA Compliant
No
Valve Body Material
Brass
Weight
1

Description

Flow Control Valve, Hot in No Finish

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.