Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-607HT
Zoro #
G8935982
UPC #
760724445319
Country of Origin
United States
Dimensions
Height
1.38
Width
2.75
Valve Size
0.75
Details
Finish
No Finish
ADA Compliant
No
Weight
1.1
Valve Body Material
Brass
Description
Flow Control Valve, Hot in No Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.