Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forever Brass (PVD), 1.2 gpm, Newport Brass

  • Mfr # 8-176/01

  • Zoro # G6560758


product price: $38.15
/ea

Key Features

Flow Rate
1.2 gpm
Fits Brand
Newport Brass
Finish
Forever Brass (PVD)
Type
Aerator
Flow Rate (GPM)
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-176/01
Zoro #
G6560758
UPC #
760724504870
Country of Origin
United States

Details

Flow Rate
1.2 gpm
Fits Brand
Newport Brass
Finish
Forever Brass (PVD)
Type
Aerator
Flow Rate (GPM)
1.2
ADA Compliant
No

Description

Aerator in Forever Brass (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.