
French Gold (PVD), 1.2 gpm, Newport Brass
Mfr # 2-633/24A
Zoro # G6561397
product price:Â $69.29
/eaKey Features
Flow Rate
1.2 gpm
Fits Brand
Newport Brass
Finish
French Gold (PVD)
Flow Rate (GPM)
1.2
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-633/24A
Zoro #
G6561397
UPC #
760724505778
Country of Origin
United States
Details
Flow Rate
1.2 gpm
Fits Brand
Newport Brass
Finish
French Gold (PVD)
Flow Rate (GPM)
1.2
ADA Compliant
No
Type
Aerator
Description
Aerator For 1690 Lavatory in French Gold (Pvd)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.