Zoro Homepage

Garbage Disposer Flange in English Bronze

  • Mfr # 112A-07

  • Zoro # G7729706


product price: $146.30
/ea
Free Shipping & Returns

Key Features

Width
6
Height
4
Weight
0.45
Finish
English Bronze
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112A-07
Zoro #
G7729706
UPC #
91388728068
Country of Origin
United States

Dimensions

Width
6
Height
4
Length
6

Details

Weight
0.45
Finish
English Bronze
ADA Compliant
No

Description

Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.