Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Shower Holder, Wall Mount in Satin Bronze (Pvd)

  • Mfr # 287-10

  • Zoro # G7478266


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze (PVD)
ADA Compliant
No
Height
2.38
Width
2.38
Weight
0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287-10
Zoro #
G7478266
UPC #
91388833106
Country of Origin
United States

Dimensions

Height
2.38
Width
2.38

Details

Finish
Satin Bronze (PVD)
ADA Compliant
No
Weight
0.6

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.