This item is Discontinued.

Newport Brass Hand Shower Holder, Wall Mount in Weathered Copper (Living) 288/08W

Hand Shower Holder, Wall Mount in Weathered Copper (Living) (Discontinued)

  • Mfr # 288/08W
  • Zoro # G7480463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288/08W
Zoro #
G7480463
UPC #
91388007750
Country of Origin
United States

Dimensions

Height
2.31
Width
2.31

Details

Finish
Weathered Copper (Living, non-returnable)
ADA Compliant
No
Weight
0.7

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.