
Hand Shower Set, Aged Brass, Wall
Mfr # 280J-034
Zoro # G7483823
product price: $1,104.99
/ea
Free Shipping & Returns
Key Features
Features
Contemporary Styling, Single Function Spray, Rubber Nozzles With Finished Spray Surface
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
No
Shower Head Type
Single-Function Hand Shower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280J-034
Zoro #
G7483823
UPC #
760724556787
Country of Origin
United States
Dimensions
Height
8
Width
2
Depth
Valve: 2-1/8", Shower: 2"
Hand Shower Diameter
2
Details
Item
Hand Shower Set
Features
Contemporary Styling, Single Function Spray, Rubber Nozzles With Finished Spray Surface
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
No
Finish
Aged Brass
Shower Head Type
Single-Function Hand Shower
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3 (Dual Check Valve / Backflow Prevention), IAPMO/cUPC, IPC, Energy Policy Act of 1992, US Federal and State material regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
2.1
Hose Included
Yes
Showerhead Function
Spray
Hand Shower Flow Rate
1.8
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.