Zoro Homepage

Hand Shower Set, Flat Black, Wall

  • Mfr # 280A-56

  • Zoro # G8393902


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Features
Traditional Style, Single Function Spray, Finished Spray Surface, Hand Shower Incorporates Twin Back Check Valves
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
No
Shower Head Type
Hand Shower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280A-56
Zoro #
G8393902
UPC #
91388306549
Country of Origin
United States

Dimensions

Height
4.88
Width
2.38
Depth
7-1/2"
Face Dia.
1-15/16"
Hand Shower Diameter
2

Details

Item
Hand Shower Set
Features
Traditional Style, Single Function Spray, Finished Spray Surface, Hand Shower Incorporates Twin Back Check Valves
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
No
Finish
Flat Black
Shower Head Type
Hand Shower
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
1.46
Hand Shower Flow Rate
1.8
Hose Included
Yes
Showerhead Function
Spray

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.