
Hand Shower Set, French Gold (PVD), Wall
Mfr # 280K/24A
Zoro # G7398965
product price: $947.99
/ea
Free Shipping & Returns
Key Features
Features
Traditional Styling, Single Function Spray, Rubber Nozzles With Finished Spray Surface, Hand Shower Incorporates Twin Back Check Valves
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
Yes
Shower Head Type
Single-Function Hand Shower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280K/24A
Zoro #
G7398965
UPC #
760724409045
Country of Origin
United States
Dimensions
Height
5.75
Width
2.5
Depth
8-9/16"
Face Dia.
2-1/2"
Hand Shower Diameter
2.5
Hose Length
59
Details
Item
Hand Shower Set
Features
Traditional Styling, Single Function Spray, Rubber Nozzles With Finished Spray Surface, Hand Shower Incorporates Twin Back Check Valves
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
French Gold (PVD)
Shower Head Type
Single-Function Hand Shower
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
4.8
Hand Shower Flow Rate
1.8
Hose Included
Yes
Showerhead Function
Spray
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.