Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Shower Set, Matte White, Wall

  • Mfr # 280M-52

  • Zoro # G8958556


product price: $910.99
/ea
Free Shipping & Returns

Key Features

Features
Contemporary Styling, Single Function Spray, Rubber Nozzles With Finished Spray Surface
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
No
Shower Head Type
Single-Function Hand Shower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280M-52
Zoro #
G8958556
UPC #
760724410140
Country of Origin
United States

Dimensions

Height
9.44
Width
2
Depth
2-13/16"
Hand Shower Diameter
2

Details

Item
Hand Shower Set
Features
Contemporary Styling, Single Function Spray, Rubber Nozzles With Finished Spray Surface
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
No
Finish
Matte White
Shower Head Type
Single-Function Hand Shower
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3 (Dual Check Valve / Backflow Prevention), IAPMO/cUPC, IPC, Energy Policy Act of 1992, US Federal and State material regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
4.55
Showerhead Function
Spray
Hand Shower Flow Rate
1.8
Hose Included
Yes

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.