Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Only, Div. in Stainless Steel (Pvd)

  • Mfr # 2-143/20

  • Zoro # G6759122


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Finish
Stainless Steel (PVD)
ADA Compliant
No
Weight
0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-143/20
Zoro #
G6759122
UPC #
760724858102
Country of Origin
United States

Details

Sub-Category
Faucet Handles
Finish
Stainless Steel (PVD)
ADA Compliant
No
Weight
0.35

Description

Handle Only, Div. in Stainless Steel (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.