Zoro Homepage

Handle, Single Lever 940 in Polished Nickel

  • Mfr # 2-176/15

  • Zoro # G6755297


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Finish
Polished Nickel
ADA Compliant
No
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-176/15
Zoro #
G6755297
UPC #
760724360377
Country of Origin
United States

Details

Sub-Category
Faucet Handles
Finish
Polished Nickel
ADA Compliant
No
Weight
1

Description

Handle,Single Lever 940 in Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.