
Hanging Toilet Tissue Holder in Antique Nickel
Mfr # 15-27-15A
Zoro # G6758623
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Height
5.5
Finish
Antique Nickel
Width
6.25
ADA Compliant
No
Weight
1.55
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-27-15A
Zoro #
G6758623
UPC #
91388745126
Country of Origin
United States
Dimensions
Height
5.5
Width
6.25
Details
Finish
Antique Nickel
ADA Compliant
No
Weight
1.55
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.