Zoro Homepage
This item is Discontinued.
Newport Brass Hanging Toilet Tissue Holder in Flat Black 13-27/56

Hanging Toilet Tissue Holder in Flat Black (Discontinued)

  • Mfr # 13-27/56
  • Zoro # G6589257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-27/56
Zoro #
G6589257
UPC #
91388740442
Country of Origin
United States

Dimensions

Height
5.25
Width
6.25

Details

Finish
Flat Black
ADA Compliant
No
Weight
1.75

Description

Hanging Toilet Tissue Holder in Flat Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.