This item is Discontinued.

Newport Brass Hanging Toilet Tissue Holder in Forever Brass (Pvd) 16-27/01

Hanging Toilet Tissue Holder in Forever Brass (Pvd) (Discontinued)

  • Mfr # 16-27/01
  • Zoro # G6586703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-27/01
Zoro #
G6586703
UPC #
91388750762
Country of Origin
United States

Dimensions

Height
5.25
Width
6.25

Details

Finish
Forever Brass (PVD)
ADA Compliant
No
Weight
2.2

Description

Hanging Toilet Tissue Holder in Forever Brass (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.