This item is Discontinued.

Newport Brass Hanging Toilet Tissue Holder in Polished Brass Uncoated (Living) 30-27/03N

Hanging Toilet Tissue Holder in Polished Brass Uncoated (Living) (Discontinued)

  • Mfr # 30-27/03N
  • Zoro # G6588304
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30-27/03N
Zoro #
G6588304
UPC #
760724089872
Country of Origin
United States

Dimensions

Height
5.38
Width
6.25

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
ADA Compliant
No
Weight
1.85

Description

Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.