This item is Discontinued.

Newport Brass Hanging Toilet Tissue Holder in Polished Chrome 19-27/26

Hanging Toilet Tissue Holder in Polished Chrome (Discontinued)

  • Mfr # 19-27/26
  • Zoro # G6587114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-27/26
Zoro #
G6587114
UPC #
91388765124
Country of Origin
United States

Dimensions

Height
5.06
Width
6.25

Details

Finish
Polished Chrome
ADA Compliant
No
Weight
2.15

Description

Hanging Toilet Tissue Holder in Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.