Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Hanging Toilet Tissue Holder in Polished Chrome 75-27/26

Hanging Toilet Tissue Holder in Polished Chrome (Discontinued)

  • Mfr # 75-27/26
  • Zoro # G6589372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-27/26
Zoro #
G6589372
UPC #
91388043116
Country of Origin
United States

Dimensions

Height
5.63
Width
6.25

Details

Finish
Polished Chrome
ADA Compliant
No
Weight
1.05

Description

Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.