This item is Discontinued.

Newport Brass Hanging Toilet Tissue Holder in Polished Gold (Pvd) 40-27/24

Hanging Toilet Tissue Holder in Polished Gold (Pvd) (Discontinued)

  • Mfr # 40-27/24
  • Zoro # G6585538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-27/24
Zoro #
G6585538
UPC #
760724587354
Country of Origin
United States

Dimensions

Height
4.69
Width
7

Details

Finish
Polished Gold (PVD)
ADA Compliant
No
Weight
1.35

Description

The Vander bath collection infuses a bold classical design with industrial elegance, subtly combining traditional and modern styling elements. This collection’s imbued symmetry and resplendent details add an instant sophistication to any bath. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.