
Hanging Toilet Tissue Holder in Polished Gold (Pvd)
Mfr # 41-27-24
Zoro # G6589083
product price:Â $285.99
/ea
Free Shipping & Returns
Key Features
Height
2.31
Finish
Polished Gold (PVD)
Width
7.69
ADA Compliant
No
Weight
1.13
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-27-24
Zoro #
G6589083
UPC #
709180267134
Country of Origin
United States
Dimensions
Height
2.31
Width
7.69
Details
Finish
Polished Gold (PVD)
ADA Compliant
No
Weight
1.13
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.