This item is Discontinued.

Newport Brass Hanging Toilet Tissue Holder in Satin Nickel (Pvd) 81-27/15S

Hanging Toilet Tissue Holder in Satin Nickel (Pvd) (Discontinued)

  • Mfr # 81-27/15S
  • Zoro # G6588173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81-27/15S
Zoro #
G6588173
UPC #
760724517955
Country of Origin
United States

Dimensions

Height
2
Width
7.56

Details

Finish
Satin Nickel (PVD)
ADA Compliant
No
Weight
1.333004704

Description

Rydder is a bold yet graceful transitional design that exudes architectural appeal. A square base curves gently to both handles and faucet. The slight curvature of the levers and spout create a charming and organic look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.