Shop NEWPORT BRASS
See all product information
Create Account
Hot & Cold Water Dispenser in Aged Brass
Mfr # 2470-5603-034
Zoro # G9043633
product price: $1,197.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2470-5603-034
Zoro #
G9043633
UPC #
760724554288
Country of Origin
United States
Dimensions
Height
9.38
Width
5.38
Handle Length (in)
3
Details
Number of Holes
1
Finish
Aged Brass
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
1.78
Faucet Mount
Deck Mounted
Dispenser Only
Yes
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Dispenser Type
Hot and Cold Water
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.