
Hot & Cold Water Dispenser in Forever Brass, Pvd
Mfr # 2470-5603-01
Zoro # G8984334
product price: $1,377.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2470-5603-01
Zoro #
G8984334
UPC #
760724471226
Country of Origin
United States
Dimensions
Width
5.38
Height
9.38
Handle Length (in)
3
Details
Number of Holes
1
Finish
Forever Brass (PVD)
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
1.78
Faucet Material
Brass
Dispenser Type
Hot and Cold Water
Faucet Mount
Deck Mounted
Handle Included
Yes
Dispenser Only
Yes
Drain included
No
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.