Zoro Homepage

Hot & Cold Water Dispenser in Matte White

  • Mfr # 3210-5603-52

  • Zoro # G9006052


product price: $1,032.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3210-5603-52
Zoro #
G9006052
UPC #
709180058589
Country of Origin
United States

Dimensions

Width
5.29
Height
9.37
Handle Length (in)
3

Details

Number of Holes
1
Finish
Matte White
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1
Handle Material
Brass
Weight
4.6
Dispenser Type
Hot and Cold Water
Drain included
No
Dispenser Only
Yes
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Material
Brass

Description

Gavin’s bold decorative elements are sure to be popular with the design community. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.