
Hot & Cold Water Dispenser in Satin Gold (Pvd)
Mfr # 3200-5603-24S
Zoro # G9059846
product price: $1,197.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3200-5603-24S
Zoro #
G9059846
UPC #
709180056127
Country of Origin
United States
Dimensions
Width
5.18
Height
9.22
Handle Length (in)
2.5
Details
Number of Holes
1
Finish
Satin Gold (PVD)
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
4.6
Drain included
No
Dispenser Type
Hot and Cold Water
Faucet Mount
Deck Mounted
Faucet Material
Brass
Handle Included
Yes
Dispenser Only
Yes
Description
The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.